Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-No Witch
Mfr # C-24-CIR-WS-No Witch
Zoro # G909701661
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.04 in
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
- Thickness 0.1 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-No Witch
- Zoro # G909701661
- UPC # 705675615732
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Height | 24 in |
Length | 24 in |
Details
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Corrugated Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECH/IMPORT 5' LD U Sty Fence Post (901155A)
- BLACKSTONE Original 1 Burner Liquid Propane Tabletop Outdoor Griddle Black (1971)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61021P)
- STENS Pressure Washer Pump Gallons Per Minute 2.200, Hp 5.500 Lawn Mowers (758-987)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SHAWSHANK LEDZ Magic Seasons Scorpion Master LED Assorted Flashing Necklace Indoor Christmas Decor 10 in., 24PK (702816)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- CELEBRATIONS Four Season Head Spinning Pumpkin Inflatable (MY-20P877C)
- CELEBRATIONS Four Season Witch With Cauldron Inflatable (MY-20W632)
- CELEBRATIONS 11200-71 Multi-color LED C6 Replacement Bulbs (9292798)
- Signmission Outdoor Holiday Décor