Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-No Web
Mfr # C-24-CIR-WS-No web
Zoro # G509701665
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Width 0.04 in
- Length 24 in
- Height 24 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-No web
- Zoro # G509701665
- UPC # 705675615749
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 24 in |
Height | 24 in |
Details
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMACELL 48 Hr. Mosquito Repellent Refill, 4PK (R4)
- FLOWZONE All Stainless-Steel Quick-Connect Spray Wand (FZAAKM)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (5523A)
- STOVALL 17-inch x 15-inch x 20-inch Wood Pavillon Feeder (SP5F)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Wisconsin Inflatable Mascot (244-100-M)
- CELEBRATIONS Stakes With Rope 4Pk (77131-4GACP)
- IMPACT CANOPY 4th of July Inflatable Eagle (513000701)
- POTABLE AQUA Potable Aqua 371239 Plus Treating Water (371239)
- ALPINE HARVEST WELCOME TURKEY (WQA1226)
- Signmission Outdoor Holiday Décor