Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-No Spider
Mfr # C-24-CIR-WS-No Spider
Zoro # G709701625
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Double-Sided No
- Width 0.04 in
- Height 24 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-No Spider
- Zoro # G709701625
- UPC # 705675615756
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Height | 24 in |
Length | 24 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Nylon Washer (7011086YP)
- SMITH FIELD KING SPRAYERS 4 Gal. 18V Lithium Ion Backpack Sprayer (190515)
- HONDA Recoil Starter (28400-Z5T-305ZA)
- KOHLER Connector Evaporative (25 155 60-S)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Virginia Tech Santa Claus Yard Inflatable (235-100-SC)
- CELEBRATIONS 5.5 ft. 3 Dogs w/ Candy Cane Inflatable (MY-22C553)
- P GRAHAM DUNN WALL DR PRCH PALLET TREE (ACE-CHRPNL1)
- LOGO BRANDS Las Vegas Raiders Inflatable Santa (623-100-S)
- CELEBRATIONS Platinum LED Red 6 in. Lighted Ornament Hanging Decor (ORN6-RDRD)
- Signmission Outdoor Holiday Décor