Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-No Ghosts
Mfr # C-24-CIR-WS-No Ghosts
Zoro # G709701618
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Sign Mounting Style Yard Stakes
- Width 0.04 in
- UV Resistant Yes
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-No Ghosts
- Zoro # G709701618
- UPC # 705675615770
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 24 in |
Height | 24 in |
Details
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Sign Material | Corrugated Plastic |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-Carriage 5/1 (710-04998)
- LITTLE GIANT Hanging Corner Feeder (167543)
- DB ELECTRICAL Sprocket Chain Weld Sprocket 60, Teeth 21 For Chainsaws; (3016-0237)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-20X30)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- GEMMY INDUSTRIES Gemmy Airblown 48 in. Santa Grinch Inflatable (111088)
- LOGO BRANDS Texas Inflatable Mascot (218-100-M)
- LOGO BRANDS Alabama Inflatable Snowman (102-100-SM)
- LOGO BRANDS TCU Inflatable Mascot (215-100-M)
- LIVING ACCENTS Celebrations LED Multi 60 in. Spiral Yard Decor (RGB5ODTS120A)
- Signmission Outdoor Holiday Décor