Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-No Candy Here
Mfr # C-24-CIR-WS-No Candy here
Zoro # G309701599
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.04 in
- UV Resistant Yes
- Sign Mounting Style Yard Stakes
- Double-Sided No
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-No Candy here
- Zoro # G309701599
- UPC # 705675615817
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Height | 24 in |
Length | 24 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, FDE (3642)
- CLASSIC ACCESSORIES UTV Front Windshield, Black (18-094-010401-00)
- MILLER MFG CO Miller Mfg Co Inc Rubber Feed Pan- Black 8 Quart - HP8 (464353)
- KOHLER Kit Air Cleaner Cover (24 743 08-S)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- GOLDENGIFTS No Scent Rubbed Bronze Auto Sensor Candle, 9 in. (GO1493177)
- GEMMY YARD DECOR WTCH HAT PRPL (550540)
- UNION PRODUCTS ZOMBIE FLAMINGOS 2PK (62363)
- LOGO BRANDS Philadelphia Flyers Inflatable Mascot (822-100-M)
- LOGO BRANDS West Virginia Inflatable Mascot (239-100-M)
- Signmission Outdoor Holiday Décor