Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Merry Little Christmas
Mfr # C-24-CIR-WS-Merry little Christmas
Zoro # G909701753
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Length 24 in
- Height 24 in
- Sign Mounting Style Yard Stakes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Merry little Christmas
- Zoro # G909701753
- UPC # 705675615848
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Height | 24 in |
Width | 0.04 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONEGUARD OneGuard Multi MoA Concentrate (gal) MCP (3126-J28)
- GLOBAL INDUSTRIAL 68L Wave Bike Rack, Black, Flange Mount, 7-Bike Capacity (652778M)
- DICOR Dicor Corporation RP-CRCT-4-1C Coating Ready Cover Tape (RP-CRCT-4-1C)
- HEATER Slider Poly Lite-Balls, Dozen (HE302531)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- ALPINE Multicolored Metal 23.3 in. H Welcome Pumpkin and Scarecrow Outdoor Garden Stake, 3PK (LCE205A)
- LOGO BRANDS Las Vegas Raiders Inflatable Santa (623-100-S)
- LOGO BRANDS West Virginia Inflatable Mascot (239-100-M)
- GO-GO 18 in. Lighted Valentines Day Heart with Arrow Window Silhouette (GO1763754)
- GEMMY Flat-tastics LED White 30 in. Starry Night A Frame Buck Yard Decor (880336)
- Signmission Outdoor Holiday Décor