Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Merry Christmas
Mfr # C-24-CIR-WS-Merry Christmas 2
Zoro # G109701676
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Length 24 in
- Width 0.04 in
- Sign Mounting Style Yard Stakes
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Merry Christmas 2
- Zoro # G109701676
- UPC # 705675615855
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Width | 0.04 in |
Height | 24 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOR/RYDE Direct Fit 800 Pounds Capacity 60 Depth x 20 Width Ball Bearing Slide 1 Way Pull (CTG60-2060W)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/GRN)
- APACHE PW Gun Kit, 2600 PSI (99023677)
- TEEJET Seat Gasket, PK12 (PK-CP19438-EPR)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- MAGIC SEASONS Shawshank LEDz 15 in. Spooky Solar Stake Lights Halloween Decor (768035)
- GEMMY YRD DCR JCK-O-LNTRN ORANGE (551210)
- LOGO BRANDS Louisville Inflatable Mascot (161-100-M)
- LOGO BRANDS Cleveland Browns Inflatable Mascot (608-100-M)
- LEMAX CHESTNUT CABIN (05641)
- Signmission Outdoor Holiday Décor