Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Merry Christmas 2
Mfr # C-24-CIR-WS-Merry Christmas
Zoro # G309701667
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Width 0.04 in
- Height 24 in
- Thickness 0.1 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Merry Christmas
- Zoro # G309701667
- UPC # 705675615862
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Height | 24 in |
Length | 24 in |
Details
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Material | Corrugated Plastic |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR767)
- HARRIS Trap Glue Rat 1Pk 8.5 X 13.5In (BLKRAT-1)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-50X70)
- ESPOMA COMPANY 3.75Lb Chicken Manure (GM3)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SEASONS USA ANIMTD WOLF SKELTN 27.5"" (W81895)
- SHAWSHANK LEDZ Magic Seasons Scorpion Master LED Assorted Flashing Necklace Indoor Christmas Decor 10 in., 24PK (702816)
- LOGO BRANDS Louisville Inflatable Mascot (161-100-M)
- P GRAHAM DUNN WALL DR PRCH PALLET TREE (ACE-CHRPNL1)
- ADAMS TIE DOWN STAKES 6PK (5560-99-5635)
- Signmission Outdoor Holiday Décor