Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Joy
Mfr # C-24-CIR-WS-Joy
Zoro # G309701643
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.04 in
- UV Resistant Yes
- Thickness 0.1 in
- Sign Mounting Style Yard Stakes
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Joy
- Zoro # G309701643
- UPC # 705675615985
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 24 in |
Height | 24 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Honey Comb Electric Knife for Decapping / Uncapping Honey, 110V (GLUK-ELEC)
- A & I PRODUCTS Hitch Pin, Machined, 1 1/8" x 6 1/4 8" x5" x1" (A-HPL110)
- DESIGN TOSCANO Highland Terrier Digging Dog Statue (QL6521)
- AMERICAN GRANBY American Granby 80200B Pool and Spa Silicone Adhesive Clear 10.3 Oz (80200B)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- GO-GO 20 in. LED Lighted Firework Silver Branch Hanging Decor - Green (GO1770941)
- LOGO BRANDS Miami Mascot Yard Inflatable (169-100-M)
- LOGO BRANDS Clemson Inflatable Snowman (123-100-SM)
- LOGO BRANDS Virginia Tech Mascot Yard Inflatable (235-100-M)
- LOGO BRANDS Philadelphia Flyers Inflatable Mascot (822-100-M)
- Signmission Outdoor Holiday Décor