Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Jesus Loves You
Mfr # C-24-CIR-WS-Jesus Loves you
Zoro # G609701718
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24 in
- Sign Material Corrugated Plastic
- Length 24 in
- Width 0.04 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Jesus Loves you
- Zoro # G609701718
- UPC # 705675615992
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 24 in |
Length | 24 in |
Width | 0.04 in |
Details
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVERNACULO Outdoor Weather Resistant Balcony Clamp Umbrella Holder (IN2641843)
- KOHLER Kit Carburetor Complete (24 853 253-S)
- MILWAUKEE TOOL M18 Fuel Trimmer, Attachment Strap (2825-20ST, 49-16-2722)
- XPOSE SAFETY 30 ft x 50 ft Tarp, Blue, Polyethylene (BT-3050-X)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- CELEBRATIONS LED Cool White 50 in. Ornate Wire Buck Yard Decor (21DH07222)
- LOGO BRANDS Houston Texans Inflatable Mascot (613-100-M)
- LOGO BRANDS Detroit Tigers Inflatable Mascot (511-100-M)
- PRECIOUS MOMENTS 5.5 in. Night Light Raffie Giraffe (153216)
- IMPACT CANOPY Halloween Inflatable 8ft Frankenstein with Pumpkin (513000812)
- Signmission Outdoor Holiday Décor