Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Jesus Died For You
Mfr # C-24-CIR-WS-Jesus died for you
Zoro # G809701624
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Double-Sided No
- Height 24 in
- Width 0.04 in
- Sign Mounting Style Yard Stakes
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Jesus died for you
- Zoro # G809701624
- UPC # 705675616005
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 24 in |
Width | 0.04 in |
Length | 24 in |
Details
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Ball Bearing (208FF)
- HYDROFARM Bonsai Shears, 60 mm (HGBS600)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 1.5 in. Square, .243 Thru .27 Caliber, 600-Pack w/ Plastic Tray (BT-CP-S-1-1/2-600)
- STENS Tube For Carlisle 320170, Tube Size 13X6.50-6 (14.5X7.00-6); 170-175 (170-175)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Houston Texans Inflatable Mascot (613-100-M)
- GEMMY Airblown LED 5 ft. Santa in Sleigh scene Inflatable (882517)
- GO-GO 18 in. Lighted Wreath Christmas Window Silhouette Decoration (GO72817)
- GEMMY YARD DECOR WTCH HAT PRPL (550540)
- LOGO BRANDS Auburn 7ft Yard Inflatable Mascot (110-100-M)
- Signmission Outdoor Holiday Décor