Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Its A Boy
Mfr # C-24-CIR-WS-Its a Boy
Zoro # G009701585
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 in
- Double-Sided No
- UV Resistant Yes
- Width 0.04 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Its a Boy
- Zoro # G009701585
- UPC # 705675616036
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Width | 0.04 in |
Height | 24 in |
Details
Double-Sided | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 2 gal. Premier Pro XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21220XP)
- ZORO SELECT Quick Connect Nozzle, Male, Size 3.5, PK5 (1MDF7)
- MTD Washer-1.75X1.260X (GW-94017)
- MTD Slide Shoe (790-00091-0637)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- UNION PRODUCTS SNOWMAN BLOW MOLD 40"" (75300)
- GEMMY Airblown LED 5 ft. Santa in Sleigh scene Inflatable (882517)
- LOGO BRANDS UConn 7ft Yard Inflatable Mascot (226-100-M)
- LOGO BRANDS New York Mets Inflatable Mascot (519-100-M)
- LOGO BRANDS Virginia Tech Santa Claus Yard Inflatable (235-100-SC)
- Signmission Outdoor Holiday Décor