Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Ho Ho Ho
Mfr # C-24-CIR-WS-Ho ho ho
Zoro # G009701660
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24 in
- Sign Mounting Style Yard Stakes
- Length 24 in
- Sign Material Corrugated Plastic
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Ho ho ho
- Zoro # G009701660
- UPC # 705675616081
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 24 in |
Length | 24 in |
Width | 0.04 in |
Details
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDSTROM Football Wowza Asst (54-6804FDHEB)
- ILC Replacement For Alcatel Tli017D1 Battery (TLI017D1)
- BIRD-X Animal Repeller, Electronic, 90dB, 2W (YG)
- PDQ Retractable Dog Lead60Lb (11447)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- ALPINE LED White 23.3 in. Solar Candy Cane Striped Stake Pathway Decor (QWE106)
- UNION PRODUCTS LED Clear 40 in. Candy Cane Blow Mold (77440)
- GEMMY YARD DECOR WTCH HAT PRPL (550540)
- DECORIS 56.7 in. Life-Size Plush Deer with Antlers Yard Decor (580010)
- ALPINE Assorted Metal 23.3 in. H Halloween Solar Garden Stake (RGG360A)
- Signmission Outdoor Holiday Décor