Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Happy St Patrick Day
Mfr # C-24-CIR-WS-Happy st Patrick Day 2
Zoro # G109701546
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Length 24 in
- Thickness 0.1 in
- Sign Material Corrugated Plastic
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Happy st Patrick Day 2
- Zoro # G109701546
- UPC # 705675616098
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Width | 0.04 in |
Height | 24 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Gauge, Fuel - 12" (5022917SM)
- ILC Replacement for Power Wheels Ffr86 Barbie Jammin Jeep Right Rollbar Support SET FOR Jeep (FFR86 BARBIE JAMMIN JEEP RIGHT ROLLBAR SUPPORT SE)
- STENS Hi-Lift Blades For Exmark 66" Deck 22-5/8"Length 109-6464-S 355-189 (355-189)
- RAZOR USA Razor 13014300 A3 Scooter 2006 Clear (13014300)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Jacksonville Jaguars Inflatable Mascot (615-100-M)
- GEMMY Airblown LED Rudolph 3.5 ft. Bumble Santa Inflatable (117678)
- GEMMY Airblown Frosty 3.5 ft. Plaid Scarf Inflatable (119147)
- LOGO BRANDS NC State 7ft Snowman Yard Inflatable (186-100-SM)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- Signmission Outdoor Holiday Décor