Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Happy St Patrick Day 2
Mfr # C-24-CIR-WS-Happy st Patrick Day
Zoro # G809701679
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Double-Sided No
- Thickness 0.1 in
- UV Resistant Yes
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Happy st Patrick Day
- Zoro # G809701679
- UPC # 705675616104
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 24 in |
Height | 24 in |
Details
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Material | Corrugated Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN LEISURE Basics Easy-Release Charcoal Starter, Steel (7230)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7122)
- WESTWARD Chainsaw File, Round, 1/8x6 In (12F759)
- STENS New Grinder Light Bulb For Maxx Grinders (700-204)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- GEMMY INDUSTRIES Gemmy Industries 222417 12 in. Christmas Inflatable Santa with Gift (222417)
- LOGO BRANDS Miami Mascot Yard Inflatable (169-100-M)
- LIVING ACCENTS Celebrations LED Multi 72 in. Pop Up Yard Decor (RGB6PPU314A)
- LOGO BRANDS Buffalo Bills Inflatable Mascot (604-100-M)
- Signmission Outdoor Holiday Décor