Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Happy Hanukkah
Mfr # C-24-CIR-WS-Happy Hanukkah 2
Zoro # G809701549
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Thickness 0.1 in
- Sign Material Corrugated Plastic
- Width 0.04 in
- Sign Mounting Style Yard Stakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Happy Hanukkah 2
- Zoro # G809701549
- UPC # 705675616111
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 24 in |
Height | 24 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AHC FOOT PAD FITTING 1.5"" (7402258)
- MSI Black Polished 0.5 Cu. Ft . 2 Cm To 3 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0160)
- BANJO Garden Hose Gasket, EPDM (GHFT075G)
- GARMIN PT 10 Additional PRO Dog Collar Blue Blue (010-01209-10)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LEMAX Olde Stone Mill (05637)
- CELEBRATIONS Halloween Incandescent Pumpkin Pathway Decor (37002-71)
- PAN ASIAN CREATIONS ANIMATED GRIM REAPER 36"" (9330-36727)
- LOGO BRANDS Virginia Tech Santa Claus Yard Inflatable (235-100-SC)
- GEMMY Flat-tastics LED White 30 in. Starry Night Yard Decor (880335)
- Signmission Outdoor Holiday Décor