Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Happy Halloween
Mfr # C-24-CIR-WS-Happy Halloween
Zoro # G709701601
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Sign Mounting Style Yard Stakes
- Double-Sided No
- Width 0.04 in
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Happy Halloween
- Zoro # G709701601
- UPC # 705675616135
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 24 in |
Height | 24 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POOPY POUCH Pet Waste Bags, 13 gal., 1.5 mil (PP-13GAL-BAGS)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- LOGO BRANDS Stephen F. Austin University 25oz Stainless Single Wall Flip Top Bottle (614772)
- LEISURE SPORTS 2-person Tent, Water Resistant Dome for Camping With Removable Rain Fly And Carry Bag, (Gray/Blue) (355551WMD)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- ALPINE HARVEST WELCOME TURKEY (WQA1226)
- CELEBRATIONS Halloween Incandescent Pumpkin Pathway Decor (37002-71)
- CELEBRATIONS Incandescent Halloween Skull Pathway Decor (37231-71)
- LOGO BRANDS Cleveland Browns Inflatable Mascot (608-100-M)
- CELEBRATIONS 8 ft. Snowman Inflatable (MY-20S820)
- Signmission Outdoor Holiday Décor