Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Happy Easter
Mfr # C-24-CIR-WS-Happy Easter 2
Zoro # G309701544
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 in
- Thickness 0.1 in
- Sign Material Corrugated Plastic
- UV Resistant Yes
- Sign Mounting Style Yard Stakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Happy Easter 2
- Zoro # G309701544
- UPC # 705675616142
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Width | 0.04 in |
Height | 24 in |
Details
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat II 8" x6" x2" (A-LP007)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x18 ZN Cane Bolt (N177-196)
- MOTHER EARTH General Hydroponics Flora Series Base Nutrient Solution 3 qt (HGC718070)
- JUST SCENTSATIONAL Coyote Urine Predator Scent Gallon By Bare Ground (RS-128)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- IMPACT CANOPY 4th of July Inflatable Eagle (513000701)
- LOGO BRANDS Clemson Inflatable Mascot (123-100-M)
- LOGO BRANDS Michigan Inflatable Mascot (171-100-M)
- LOGO BRANDS Miami Dolphins Inflatable Santa (617-100-S)
- GEMMY Flat-tastics LED White 30 in. Starry Night A Frame Buck Yard Decor (880336)
- Signmission Outdoor Holiday Décor