Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Farm Fresh Trees
Mfr # C-24-CIR-WS-Farm Fresh Trees
Zoro # G709701564
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Corrugated Plastic
- Thickness 0.1 in
- Length 24 in
- UV Resistant Yes
- Sign Mounting Style Yard Stakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Farm Fresh Trees
- Zoro # G709701564
- UPC # 705675616258
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Height | 24 in |
Width | 0.04 in |
Details
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL LABS Protecta EVO Tunnel (RT2020)
- KOHLER Dipstick Assembly (32 038 08-S)
- ZIPPO Pebble Rechageable Candle Lighter (121650)
- BACK TO THE ROOTS Organic Mushroom Farm (11001)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- CELEBRATIONS Halloween Incandescent Pumpkin Pathway Decor (37002-71)
- GEMMY Flat-tastics 15.94 in. LED Prelit Trick-or-Treat Yard Sign Halloween Decor (224617)
- GEMMY Flat-tastic LED 35.433 in. Santa in Sleigh with Deer Yard Decor (880700)
- LOGO BRANDS Indianapolis Colts Inflatable Mascot (614-100-M)
- GO-GO 20 in. LED Lighted Firework Silver Branch Hanging Decor - Green (GO1770941)
- Signmission Outdoor Holiday Décor