Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Faith Hope Cure
Mfr # C-24-CIR-WS-Faith Hope Cure
Zoro # G709701540
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Corrugated Plastic
- UV Resistant Yes
- Thickness 0.1 in
- Height 24 in
- Sign Mounting Style Yard Stakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Faith Hope Cure
- Zoro # G709701540
- UPC # 705675616265
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 24 in |
Width | 0.04 in |
Length | 24 in |
Details
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDS ON Bicycle Light No. 806A 3 Led 2 Modes 4AA (HA45890)
- CONTINENTAL Garden Hose, 1" ID x 50 ft., Black, Standards: FDA, 3-A, USDA (CWH100-50-G)
- LOCKEY USA Mechanical Keyless Surface Mount Gate Lock, Double Sided, Jet Black (GL2JBMGDC)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- CELEBRATIONS 11205-71 Warm White LED C6 Replacement Bulbs (CE11743)
- LOGO BRANDS Minnesota Vikings Inflatable Santa (618-100-S)
- CELEBRATIONS 6 ft. Elf With Presents Inflatable (MY-20CE642)
- ALPINE Multicolored Metal 23.3 in. H Welcome Pumpkin and Scarecrow Outdoor Garden Stake, 3PK (LCE205A)
- LOGO BRANDS Arkansas Inflatable Mascot (108-100-M)
- Signmission Outdoor Holiday Décor