Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Danger Zombies
Mfr # C-24-CIR-WS-Danger Zombies
Zoro # G809701754
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Width 0.04 in
- UV Resistant Yes
- Length 24 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Danger Zombies
- Zoro # G809701754
- UPC # 705675616302
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 24 in |
Height | 24 in |
Details
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Low-Lift Blade, 100 Series, 19-1/2" L, 2.5" W (191-392)
- STENS Kenda Tire, 24 X 9.50-12 Super Turf, 4-Ply (160-432)
- LYSOL Resolve Pet Expert Fresh Scent Pet Hair Eliminator 18 oz Foam (1920099713)
- RV DESIGNER RV Designer E227 Door Bumper - Entry 2-1/4", Black (E227)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS New York Mets Inflatable Mascot (519-100-M)
- LOGO BRANDS Green Bay Packers Inflatable Santa (612-100-S)
- LOGO BRANDS Tennessee 7ft Yard Inflatable Santa Claus (217-100-SC)
- ADMIRED BY NATURE 18 Christmas Gnome with LED Set of 2 (ABN5D007RDGY)
- LOGO BRANDS Cincinnati 7ft Yard Inflatable Mascot (121-100-M)
- Signmission Outdoor Holiday Décor