Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Christmas Wreaths
Mfr # C-24-CIR-WS-Christmas Wreaths
Zoro # G009701561
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 in
- UV Resistant Yes
- Sign Mounting Style Yard Stakes
- Height 24 in
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Christmas Wreaths
- Zoro # G009701561
- UPC # 705675616388
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Height | 24 in |
Width | 0.04 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Corrugated Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEST LANE HONEY Harvest Lane Honey PPBB-102 15 Percentage Pollen Pattie; 1 lbs. (202580)
- RAPALA X-Rap® Magnum Stick 17 - HD Wahoo UV (XRMAGST17HDWHU)
- PF HARRIS Diatmceous Erth Fg 4# (DE-FG4P)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-24X30)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- CELEBRATIONS MXD PINE WIREATH WW 26in. D (MPWR26WAC6WWA)
- IMPACT CANOPY 4th of July Inflatable, 6ft Uncle Sam and American Eagle (513000700)
- LOGO BRANDS Georgia Yard Inflatable Mascot (142-100-M)
- LOGO BRANDS West Virginia Inflatable Mascot (239-100-M)
- VICKERMAN 0.38 watt G30 Faceted LED Teal Bulb with E12 Nickel Base 25 per Bag (XLEDG3L-25)
- Signmission Outdoor Holiday Décor