Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Candy Cane Cutie
Mfr # C-24-CIR-WS-Candy Cane Cutie
Zoro # G009701684
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24 in
- Double-Sided No
- Length 24 in
- Sign Material Corrugated Plastic
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Candy Cane Cutie
- Zoro # G009701684
- UPC # 705675616494
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 24 in |
Length | 24 in |
Width | 0.04 in |
Details
Double-Sided | No |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Adapter-Blade #6 X (748-0377E)
- NELSON SHIMS Nelson 1.5 in. W X 8 in. L Composite Shim , 12PK (WC8/12/32/78LA)
- NATIONAL HARDWARE Latch Gate Auto Black (N101-337)
- GRILLTEX GrillTex Under-the-Grill Protective Pati (9M-110-39C-6)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- GEMMY Flat-tastics LED White 28 in. Starry Night A Frame Doe Yard Decor (880337)
- LOGO BRANDS Kentucky Inflatable Mascot (159-100-M)
- GEMMY Airblown LED 5 ft. Santa in Sleigh scene Inflatable (882517)
- IMPACT CANOPY Christmas Inflatable 5ft North Pole Sign (513001009)
- LOGO BRANDS Buffalo Bills Inflatable Mascot (604-100-M)
- Signmission Outdoor Holiday Décor