Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Bless This Irish Home
Mfr # C-24-CIR-WS-Bless this Irish home
Zoro # G909701562
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24 in
- Double-Sided No
- Length 24 in
- Width 0.04 in
- Sign Mounting Style Yard Stakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Bless this Irish home
- Zoro # G909701562
- UPC # 705675616562
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 24 in |
Length | 24 in |
Width | 0.04 in |
Details
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES CanDo® Deluxe ABS Inflatable Exercise Ball, Extra Thick, Orange, 55 cm (22") (30-1852)
- MARATHON Tire Wb Universal (20265)
- MAXXAIR VENT For Maxxfan Plus 4700K 03650K And Maxxfan Deluxe 8700K 8900K Models (00A03650K)
- MTD Bolt-Shoulder 7/16 (738-3102)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS Alabama 7ft Yard Inflatable Mascot (102-100-M)
- LOGO BRANDS Houston Texans Inflatable Mascot (613-100-M)
- POTABLE AQUA Potable Aqua 371239 Plus Treating Water (371239)
- IMPACT CANOPY Christmas Inflatable 5ft Merry Christmas with Tree (513001003)
- LOGO BRANDS Boston Bruins Inflatable Mascot (803-100-M)
- Signmission Outdoor Holiday Décor