Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Baseball
Mfr # C-24-CIR-WS-Baseball
Zoro # G409701758
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Length 24 in
- Sign Material Corrugated Plastic
- UV Resistant Yes
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Baseball
- Zoro # G409701758
- UPC # 705675616654
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 24 in |
Width | 0.04 in |
Height | 24 in |
Details
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMMY Crashing Witch (60073)
- OREGON Magnum Gatorline Round Trimmer Line, .170" by 91', 1Lb Donut (22-370)
- DUTTON-LAINSON Filter Fuel Tank Stnd Sp (595)
- ZORO SELECT Bike Rack, Black, 112 in. L, 9-Bike (45MK37)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS Penn State Inflatable Santa (196-100-S)
- LOGO BRANDS Arkansas Inflatable Mascot (108-100-M)
- LOGO BRANDS Kansas City Chiefs Patrick Mahomes Helmet Inflatable Mascot (616P-100-PMH)
- SHAWSHANK LEDZ Magic Seasons Scorpion Master LED Assorted Flashing Necklace Indoor Christmas Decor 10 in., 24PK (702816)
- GO-GO 18 in. Lighted Valentines Day Heart with Arrow Window Silhouette (GO1763754)
- Signmission Outdoor Holiday Décor