Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 24in Circular-Babys First Christmas
Mfr # C-24-CIR-WS-Babys first Christmas
Zoro # G009701714
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Sign Material Corrugated Plastic
- Thickness 0.1 in
- Height 24 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Babys first Christmas
- Zoro # G009701714
- UPC # 705675616678
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 24 in |
Length | 24 in |
Width | 0.04 in |
Details
UV Resistant | Yes |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Sun Shade Sail 12' x 12' x 17' - Tan Triangle (SHSTAN-121217-X)
- LOGO BRANDS Arizona Cardinals Checkerboard Canopy (601-42C)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x12 Polycarbonate Roof (W1209-12)
- STENS Recoil Starter Assembly 150-535 For Echo 17720055931 (150-535)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- POTABLE AQUA Potable Aqua 371239 Plus Treating Water (371239)
- CELEBRATIONS 5 ft. Gnome Couple Inflatable (MY-20CS442)
- LOGO BRANDS Miami Mascot Yard Inflatable (169-100-M)
- LOGO BRANDS Virginia Tech Santa Claus Yard Inflatable (235-100-SC)
- LOGO BRANDS Tennessee 7ft Yard Inflatable Santa Claus (217-100-SC)
- Signmission Outdoor Holiday Décor