Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Zombies Live Here
Mfr # C-16-CIR-WS-Zombies live here
Zoro # G209701668
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.04 in
- Double-Sided No
- Sign Mounting Style Yard Stakes
- Thickness 0.1 in
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Zombies live here
- Zoro # G209701668
- UPC # 705675616791
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 16 in |
Height | 16 in |
Details
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-24X30)
- DOGGIE BAG Doggie Bag 7x11.5 1.25 Mil White Flat Pack, PK1000 (DB19HC)
- MTD Seal-.750X1.00X.12 (921-0338)
- SAFEGUARD PRODUCTS Single-Door Traps (50450)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS St Louis Cardinals Inflatable Mascot (527-100-M)
- GEMMY Airblown 3.5 ft. Harry Potter Inflatable (880049)
- UNION PRODUCTS NATIVTY BLW MOLD 28"" 2PC (74100)
- FUN WORLD 22 in. LED Bone Tombstones Reaper Halloween Decor (91146TR)
- UNION PRODUCTS LED Clear 40 in. Candy Cane Blow Mold (77440)
- Signmission Outdoor Holiday Décor