Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Zombie Outbreak Response Team
Mfr # C-16-CIR-WS-Zombie Outbreak Response Tea
Zoro # G209701705
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.04 in
- Length 16 in
- Double-Sided No
- Sign Mounting Style Yard Stakes
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Zombie Outbreak Response Tea
- Zoro # G209701705
- UPC # 705675616807
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 16 in |
Height | 16 in |
Details
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 49") 23.4" x1.5" x0.8" (A-BX46)
- MTD Drain-Oil B & S (731-09188)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Red, Light (10-0836)
- SUNBEAM Sunbeam Edge Aluminum Fire Table (9107)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SEASONS USA Seasons 5.125 in. Skeleton Cat Halloween Decor (W82196)
- GO-GO Clear Twinkling Star Icicle Christmas Lights - White Wire, Set of 10 (GO1767658)
- CELEBRATIONS 8 ft. Prelit Giant Spider Inflatable (MY-22S843)
- DESIGN TOSCANO Santa's North Pole Holiday Mailbox (NE150239)
- LOGO BRANDS Vegas Golden Knights Inflatable Santa (874-100-S)
- Signmission Outdoor Holiday Décor