Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Zombie Next 5 Miles
Mfr # C-16-CIR-WS-Zombie next 5 miles
Zoro # G709701663
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16 in
- Length 16 in
- Sign Material Corrugated Plastic
- UV Resistant Yes
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Zombie next 5 miles
- Zoro # G709701663
- UPC # 705675616814
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Length | 16 in |
Width | 0.04 in |
Details
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS 25CT WD Post Insulator (SNUG-SWP-25 B)
- DB ELECTRICAL Gas Strut Door For Ford Holland Tractor - E4NN94201N18AA (1111-9000)
- SUPERIOR ELECTRIC RV Trailer Vent Cover / Lid Fits for Jensen Metal Roof Vents - White (RVA1551W)
- SEYMOUR MIDWEST 10-tine Bedding Fork with 48"L Hardwood Handle (49070)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS West Virginia Inflatable Mascot (239-100-M)
- SIENNA YARD DECOR PENGUIN WRM WHITE (R6G0591A)
- ADAMS TIE DOWN STAKES 6PK (5560-99-5635)
- LIVING ACCENTS Celebrations LED Multi 60 in. Spiral Yard Decor (RGB5ODTS120A)
- SEASONS BIRD SKELETON HEAD 3in. (W83090)
- Signmission Outdoor Holiday Décor