Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Zombie Killer
Mfr # C-16-CIR-WS-Zombie Killer
Zoro # G809701716
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Sign Material Corrugated Plastic
- Width 0.04 in
- Double-Sided No
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Zombie Killer
- Zoro # G809701716
- UPC # 705675616821
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 16 in |
Height | 16 in |
Details
UV Resistant | Yes |
Sign Material | Corrugated Plastic |
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (841359)
- BLOOMERS Railing Planter with Drainage Holes, 24in Weatherproof Resin Planter, Hunter Green (2443-1)
- SURTEK Brass twist hose nozzle 3.5" (130337)
- STENS Drive Pulley, Scag 48200, 0.75 Id, 8 Width 275-564 (275-564)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- CELEBRATIONS 5.5 ft. 3 Dogs w/ Candy Cane Inflatable (MY-22C553)
- CELEBRATIONS LED Warm White 38 in. Lighted Branches Accessory (MICBWTWIG38WWA)
- SIENNA YARD DECOR CHRISTMAS TREE WW 2PK (R040491F)
- BELL WEATHERPROOF 53740 4 In Grey Rnd Blank Cover Plate (6199145)
- CELEBRATIONS Four Season Head Spinning Pumpkin Inflatable (MY-20P877C)
- Signmission Outdoor Holiday Décor