Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-You Are My Pot Of Gold
Mfr # C-16-CIR-WS-You are my pot of gold
Zoro # G009701721
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Sign Mounting Style Yard Stakes
- Width 0.04 in
- Thickness 0.1 in
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-You are my pot of gold
- Zoro # G009701721
- UPC # 705675616838
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 16 in |
Height | 16 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-24X30)
- CAMP-ZERO Camp-Zero CZ20L-CB 21 qt. 20 ltr Premium Cooler; Blue (CZ20L-CB)
- MI-T-M Inlet Filter (19-0206)
- WARNER 8" 1/8‐Notched Plastic Adhesive Spreader (11079)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- CELEBRATIONS CHRISTMAS GARAGE DOOR COVER 7ft (RE2-07-16-001)
- LOGO BRANDS Miami Mascot Yard Inflatable (169-100-M)
- GEMMY YARD DECOR WTCH HAT PRPL (550540)
- CELEBRATIONS LED Cool White 50 in. Ornate Wire Buck Yard Decor (21DH07222)
- LOGO BRANDS NC State Inflatable Mascot (186-100-M)
- Signmission Outdoor Holiday Décor