Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-When I Rise Give Me Jesus
Mfr # C-16-CIR-WS-When I Rise give me Jesus
Zoro # G609701619
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.04 in
- UV Resistant Yes
- Height 16 in
- Thickness 0.1 in
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-When I Rise give me Jesus
- Zoro # G609701619
- UPC # 705675616869
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Height | 16 in |
Length | 16 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIZZLE N HEAT Wild Delight Sizzle N Heat Songbird Beef Suet Wild Bird Food 11.75 oz (372175)
- TEKNOR APEX Apex Zero-G RV & Marine Hose (4006-25)
- HOMAX 4Pk Cinchtite Tarp Clip (5304)
- ANVIL Anvil 1In Cross 2000 Psi (0361037005)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Cleveland Browns Inflatable Mascot (608-100-M)
- LOGO BRANDS Tennessee Titans Inflatable Mascot (631-100-M)
- FUN WORLD 12 in. Lite Up Jolly Jack Candy Dispenser Halloween Decor (91795TP)
- OCCASIONS INFLATABLE PENGUINS W SW (28840)
- GEMMY INDUSTRIES Gemmy Airblown 42 in. Mickey with Santa Beard Inflatable (35474)
- Signmission Outdoor Holiday Décor