Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-United We Stand
Mfr # C-16-CIR-WS-United we stand
Zoro # G109701638
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Double-Sided No
- Thickness 0.1 in
- Height 16 in
- Width 0.04 in
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-United we stand
- Zoro # G109701638
- UPC # 705675616937
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Width | 0.04 in |
Length | 16 in |
Details
Double-Sided | No |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE GRIDDLE COVER 22X36"" (5004)
- AFTERMARKET Universal 12V Cab Heater Fits Massey Fits Ford Fits Allis Fits Case Fits J (AH454)
- ALEKO Aleko ROLLER 2INCH-UNB 2 in. Side Roller with Bracket for Sliding Rolling Gate Guide; Black (ROLLER 2INCH-UNB)
- APEX F4 FLAT SIDE FITITNG 1"" (77290)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Notre Dame Santa Claus Yard Inflatable (190-100-SC)
- CELEBRATIONS 14098-73A Mini Window Icicle Light Set (CE11754)
- MAGIC SEASONS Shawshank LEDz 15 in. Spooky Solar Stake Lights Halloween Decor (768035)
- SHAWSHANK LEDZ Magic Seasons Scorpion Master LED Assorted Flashing Necklace Indoor Christmas Decor 10 in., 24PK (702816)
- SIENNA YARD DECOR CHRISTMAS TREE WW 2PK (R040491F)
- Signmission Outdoor Holiday Décor