Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-There Is No Place Like Home
Mfr # C-16-CIR-WS-There is no place like Home
Zoro # G109701621
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Height 16 in
- Double-Sided No
- UV Resistant Yes
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-There is no place like Home
- Zoro # G109701621
- UPC # 705675616982
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Length | 16 in |
Width | 0.04 in |
Details
Thickness | 0.1 in |
Double-Sided | No |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 21 31 SP LWN Mower (12AVA2BM766)
- PANACEA COCO LINER 24""X33' BULK (88588)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 75cm, Grn (BRT75)
- UDDERLY SMOOTH UDDER CREAM 4OZ TUBE (60259X12)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Pittsburgh Steelers Inflatable Santa (625-100-S)
- BAREBONES LIVING Barebones Railroad Lantern, Ocean Blue (LIV-181)
- GEMMY INDUSTRIES Gemmy Airblown 48 in. Santa Grinch Inflatable (111088)
- IMPACT CANOPY Christmas Inflatable 5ft Snowman Family (513001010)
- GEMMY Airblown Frosty 3.5 ft. Plaid Scarf Inflatable (119147)
- Signmission Outdoor Holiday Décor