Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Snowman
Mfr # C-16-CIR-WS-Snowman
Zoro # G809701723
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Double-Sided No
- Length 16 in
- Height 16 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Snowman
- Zoro # G809701723
- UPC # 705675617019
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Height | 16 in |
Width | 0.04 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURREALZ Tubular Squeaker Pig Toy (ZD2114 14)
- WATER RIGHT Professional Coil Hose 50 Ft Coil Hose - Eggplant (PCH-050-EP)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-50X70)
- OREGON Gator G3 Mower Blade (96-900)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS Philadelphia Flyers Inflatable Mascot (822-100-M)
- CELEBRATIONS 11205-71 Warm White LED C6 Replacement Bulbs (CE11743)
- CELEBRATIONS 5.5 ft. 3 Dogs w/ Candy Cane Inflatable (MY-22C553)
- LOGO BRANDS New York Yankees Inflatable Santa (520-100-S)
- IMPACT CANOPY Halloween Inflatable 8ft Frankenstein with Pumpkin (513000812)
- Signmission Outdoor Holiday Décor