Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Ribbon Of Hope
Mfr # C-16-CIR-WS-Ribbon of Hope
Zoro # G809701662
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 in
- Width 0.04 in
- UV Resistant Yes
- Thickness 0.1 in
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Ribbon of Hope
- Zoro # G809701662
- UPC # 705675617071
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Width | 0.04 in |
Height | 16 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Socket-Headlight (925-1649A)
- OFF! FamilyCare Unscented Spray Insect Repellent, 6 oz Spray Bottle, PK12 (654458)
- CAMCO Camco 22912 50Ft Tastepure Heated RV Drinking Hose (22912)
- LANDSCAPERS SELECT Connector Hse Gnck Swvl Brs (GT62003)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- UNION PRODUCTS SANTA BLOW MOLD 43"" (75180)
- LOGO BRANDS Detroit Red Wings Inflatable Mascot (811-100-M)
- CELEBRATIONS 7.5 ft. Holiday Camper w/ Santa Inflatable (MY-22C757)
- HOLIDAY BRIGHT LIGHTS C9 Christmas Light BulbsOrange1 in. 25 Lights (9760836)
- UNION PRODUCTS NATIVTY BLW MOLD 28"" 2PC (74100)
- Signmission Outdoor Holiday Décor