Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Recycle
Mfr # C-16-CIR-WS-Recycle
Zoro # G709701588
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.04 in
- Height 16 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Recycle
- Zoro # G709701588
- UPC # 705675617101
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Height | 16 in |
Length | 16 in |
Details
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Lens-Lh Headlight (931-06559)
- ZORO SELECT Tree Watering Bag, 15 gal, 3" Max Tree Dia (TWBag-12)
- YARD TUFF Pine Straw Rake 3Pt, 72" (FTF-72PSR3PT)
- COMBAT 0.49 oz. Powder Source Kill Roach Killer, PK96 (41913)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- E.L.F. PVC Hardware Christmas Shingle TabsWhite, 100PK (9359381)
- LOGO BRANDS Notre Dame Santa Claus Yard Inflatable (190-100-SC)
- PAN ASIAN CREATIONS ANIMATED GRIM REAPER 36"" (9330-36727)
- LEMAX Olde Stone Mill (05637)
- SECOND NATURE Natural Indoor Christmas Decor (80443)
- Signmission Outdoor Holiday Décor