Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Pick Up After Your Pet
Mfr # C-16-CIR-WS-Pick up after your pet
Zoro # G909701593
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Double-Sided No
- Sign Material Corrugated Plastic
- Length 16 in
- Sign Mounting Style Yard Stakes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Pick up after your pet
- Zoro # G909701593
- UPC # 705675617231
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Height | 16 in |
Width | 0.04 in |
Details
Double-Sided | No |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT 14.9 in. H X 16.6 in. W X 28 in. L X 9 in. D Black Plastic Roof Vent (90121)
- AUTHENTIC STREET SIGNS Authentic Street Signs 70051 Wisconsin Badgers Avenue Black Street Sign (70051)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-350-30 High Pressure Regulator Bulk (MEGR-350-30)
- RUNNERS RELIEF Runner's Relief Therapeutic Poultice 1.75 lb. (4380)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Boston Bruins Inflatable Mascot (803-100-M)
- MR. CHRISTMAS BLOW MOLD BBL LIGHT SLV 24in. (62297AC)
- BAREBONES LIVING Barebones Railroad Lantern, Ocean Blue (LIV-181)
- LOGO BRANDS Michigan Inflatable Mascot (171-100-M)
- LOGO BRANDS Oklahoma Mascot Yard Inflatable (192-100-M)
- Signmission Outdoor Holiday Décor