Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Peace
Mfr # C-16-CIR-WS-Peace 2
Zoro # G409701536
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16 in
- Thickness 0.1 in
- UV Resistant Yes
- Sign Mounting Style Yard Stakes
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Peace 2
- Zoro # G409701536
- UPC # 705675617286
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Width | 0.04 in |
Length | 16 in |
Details
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 75 Ft 600 Series - Eggplant (PSH3-075-EP)
- PANACEA PRODUCTSRP GT 12 RND Coco Liner (88591GT)
- MKF COLLECTION BY MIA K. FARROW Bald Eagle Fireworks Theme Cornhole Set with Bags - 8 x 24 x 48 in. (107-BaldEagleFireworks)
- FLOWZONE 4 gal Backpack Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 60 in Hose Length (FZVAAK-3)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- IMPACT INNOVATIONS Snowflake Silhouette Sml (94999)
- PAN ASIAN CREATIONS ANIMATED GRIM REAPER 36"" (9330-36727)
- BELL WEATHERPROOF 53740 4 In Grey Rnd Blank Cover Plate (6199145)
- LOGO BRANDS Denver Broncos Inflatable Mascot (610-100-M)
- LOGO BRANDS Kansas City Chiefs Patrick Mahomes Helmet Inflatable Mascot (616P-100-PMH)
- Signmission Outdoor Holiday Décor