Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-No Witch
Mfr # C-16-CIR-WS-No Witch
Zoro # G609701558
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Double-Sided No
- Height 16 in
- Sign Material Corrugated Plastic
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-No Witch
- Zoro # G609701558
- UPC # 705675617392
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Width | 0.04 in |
Length | 16 in |
Details
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 3-1/2 gal. Industrial Open Head General Duty Sprayer, 42" Hose Length (1941)
- WINDGUARD Wind Guard Square Glass Model in Clear Finish (B1900)
- CONTINENTAL Garden Hose, 1/2" ID x 50 ft., Black (CWH050-50-G)
- GARDENISED Decorative Please Keep Off The Grass Post, Outdoor Warning Ground Cast Iron Stake, Black (QI004531)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS NC State 7ft Snowman Yard Inflatable (186-100-SM)
- ALPINE Multicolored Metal 23.3 in. H Welcome Pumpkin and Scarecrow Outdoor Garden Stake, 3PK (LCE205A)
- CELEBRATIONS 6 ft. Elf With Presents Inflatable (MY-20CE642)
- PAN ASIAN CREATIONS ANIMATED GRIM REAPER 36"" (9330-36727)
- LOGO BRANDS Buffalo Bills Inflatable Mascot (604-100-M)
- Signmission Outdoor Holiday Décor