Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-No Web
Mfr # C-16-CIR-WS-No web
Zoro # G409701659
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.04 in
- Thickness 0.1 in
- Double-Sided No
- UV Resistant Yes
- Sign Mounting Style Yard Stakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-No web
- Zoro # G409701659
- UPC # 705675617408
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Length | 16 in |
Height | 16 in |
Details
Thickness | 0.1 in |
Double-Sided | No |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Molemax Animal Repellent Liquid For Moles and Voles 32 oz (690)
- ILC Replacement For EZGO CUSHMAN TEXTRON 679394 (679394)
- CHAPIN 4 gal. Home and Garden Sprayer, Plastic Tank, Cone, Jet Spray Pattern, 48" Hose Length (60100)
- ZORO SELECT Quick Connect Plug, Male, 3/8 M x 3/8 In (17-0005)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- CELEBRATIONS 12 ft. Prelit Skull Phantom Inflatable (MY-22G129)
- CELEBRATIONS LED 27 in. Lighted Deer Yard Decor (21DH07223)
- LOGO BRANDS Tennessee Inflatable Mascot (217-100-M)
- CELEBRATIONS Platinum LED Multi 60 in. Twig Tree Pathway Decor (TWIGT50SWWMUA)
- GEMMY Flat-tastics LED White 28 in. Starry Night A Frame Doe Yard Decor (880337)
- Signmission Outdoor Holiday Décor