Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-No Spider
Mfr # C-16-CIR-WS-No Spider
Zoro # G609701596
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Double-Sided No
- Sign Mounting Style Yard Stakes
- Length 16 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-No Spider
- Zoro # G609701596
- UPC # 705675617415
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Height | 16 in |
Width | 0.04 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Canvas and Bamboo Butterfly Chair, Black, PK2 (BFCBCBLK2PK)
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat. I 5" x2" x2" (A-LP003)
- MAYNE Fairfield Elevated Garden Bed, Graphite Grey (4890-GRG)
- B & K LOG HOOP 40""TUBE STL BLK (15209)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS South Carolina Inflatable Mascot (208-100-M)
- LOGO BRANDS St Louis Cardinals Inflatable Mascot (527-100-M)
- CELEBRATIONS LED 23.62 in. Glittery Buck and Fawn Yard Decor (20DH0918P2)
- SEASONS USA Seasons 39 in. Prelit Hanging Talking Ghoul Halloween Decor (W81920)
- LOGO BRANDS Oklahoma Inflatable Santa (192-100-S)
- Signmission Outdoor Holiday Décor