Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-No Skull
Mfr # C-16-CIR-WS-No Skull
Zoro # G309701735
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 in
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
- Sign Material Corrugated Plastic
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-No Skull
- Zoro # G309701735
- UPC # 705675617422
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Width | 0.04 in |
Height | 16 in |
Details
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Sign Material | Corrugated Plastic |
Double-Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELITE Leaf Blower Vacuum Bag With Straps (900960001)
- LIPPERT COMPONENTS Lippert 381608 Miniature Cable TV Inlet - Black (Furrion) (FTVINB-BS-OEM)
- JARDEN Trimmr Blade Ylw Ww 12PK (70289A)
- VALTERRA SHOWER HEAD, HANDHELD, TRICKLE SHUT-OFF, BISCUIT (PF276035)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS New York Mets Inflatable Mascot (519-100-M)
- SHAWSHANK LEDZ Magic Seasons Scorpion Master LED Assorted Flashing Necklace Indoor Christmas Decor 10 in., 24PK (702816)
- E.L.F. PVC Hardware Christmas Shingle TabsWhite, 100PK (9359381)
- CELEBRATIONS LED 72 in. Spiral Cone with Star Yard Decor (203905)
- LOGO BRANDS Boston Bruins Inflatable Mascot (803-100-M)
- Signmission Outdoor Holiday Décor