Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-No Ghosts
Mfr # C-16-CIR-WS-No Ghosts
Zoro # G209701729
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 in
- UV Resistant Yes
- Thickness 0.1 in
- Sign Mounting Style Yard Stakes
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-No Ghosts
- Zoro # G209701729
- UPC # 705675617439
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Width | 0.04 in |
Height | 16 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Sign Material | Corrugated Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Garden Hose Washer, Vinyl, Lead Free, 3/4" (G20057)
- STENS Notched Air-Lift Blade Fits Scag 482878 340-158 (340-158)
- A & I PRODUCTS TIRE-TURF SAVER, 23X8.5X12, 2 PLY 7.7" x21.2" x21.2" (A-B1TI126)
- STENS Ball Bearing Wheel 205-211 For Lawn-Boy 681979 (205-211)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- CELEBRATIONS 14098-73A Mini Window Icicle Light Set (CE11754)
- ADAMS TIE DOWN STAKES 6PK (5560-99-5635)
- LOGO BRANDS Virginia Tech Mascot Yard Inflatable (235-100-M)
- ADMIRED BY NATURE 18 Christmas Gnome with LED Set of 2 (ABN5D007RDGY)
- LOGO BRANDS Philadelphia Flyers Inflatable Mascot (822-100-M)
- Signmission Outdoor Holiday Décor