Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-No Dog Poo
Mfr # C-16-CIR-WS-No dog poo
Zoro # G909701548
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Corrugated Plastic
- Double-Sided No
- Thickness 0.1 in
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-No dog poo
- Zoro # G909701548
- UPC # 705675617453
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Height | 16 in |
Width | 0.04 in |
Details
Sign Material | Corrugated Plastic |
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Engine Maintenance Kit 785-628 For Kawasaki 99969-6415 (785-628)
- IGLOO Cup Dispenser, Black, 4 to 4-1/2 oz.Cups (8242)
- URBAN FARM FERTILIZERS Texas Tomato Food 64 Fl. Oz Fertilizer (UR136667)
- BRIGGS & STRATTON Bearing, 9/16" ID (7012312YP)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- GO-GO 18 in. Lighted Valentines Day Heart with Arrow Window Silhouette (GO1763754)
- DECORIS 56.7 in. Life-Size Plush Deer with Antlers Yard Decor (580010)
- SEASONS BIRD SKELETON HEAD 3in. (W83090)
- LOGO BRANDS Tennessee Titans Inflatable Mascot (631-100-M)
- CELEBRATIONS 27 in. Candy Cane Pathway Decor (21258-71)
- Signmission Outdoor Holiday Décor