Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-No Dog Pee
Mfr # C-16-CIR-WS-No dog pee
Zoro # G209701538
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Height 16 in
- Sign Mounting Style Yard Stakes
- Length 16 in
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-No dog pee
- Zoro # G209701538
- UPC # 705675617460
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Length | 16 in |
Width | 0.04 in |
Details
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
Double-Sided | No |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Tennessee State Flag, 3x5 Ft (145160)
- ROGUE TOOLS 5-1/2" Three-Sided Hoe (55H)
- MUDDY Deluxe Tower, 5 ft. (MUD-BBT200)
- GLOBAL INDUSTRIAL Portable Pop Up Canopy, Straight Leg, 10'L X 10'W X 10' 1H, White (602191WH)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- ALPINE 53 in Reindeer Yard Decor (MCC608A)
- GEMMY INDUSTRIES Gemmy Airblown 48 in. Santa Grinch Inflatable (111088)
- CELEBRATIONS 5 ft Fishing Santa Inflatable (MY-22C653)
- IMPACT CANOPY 4th of July Inflatable Eagle (513000701)
- SEASONS USA ANIMTD WOLF SKELTN 27.5"" (W81895)
- Signmission Outdoor Holiday Décor