Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-No Candy Here
Mfr # C-16-CIR-WS-No Candy here
Zoro # G609701749
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Thickness 0.1 in
- Height 16 in
- Double-Sided No
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-No Candy here
- Zoro # G609701749
- UPC # 705675617477
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Width | 0.04 in |
Length | 16 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Snath, Steel Web, for Light Duty Cutting (21408)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal, Black (26800D)
- BRIGGS & STRATTON Fuel Filter (5 of 394358) (4112)
- JT EATON Rodenticide, Green Pellets, 4 lb. Pail, 128PK (754)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Virginia Tech Mascot Yard Inflatable (235-100-M)
- SWANSON TOOL CO Swanson Tools 698-TLL049M 9 in. Lighted Savage With 2 Energizer Battery (698-TLL049M)
- LOGO BRANDS Alabama 7ft Yard Inflatable Mascot (102-100-M)
- CELEBRATIONS LED 23.62 in. Glittery Buck and Fawn Yard Decor (20DH0918P2)
- LOGO BRANDS Philadelphia Flyers Inflatable Mascot (822-100-M)
- Signmission Outdoor Holiday Décor