Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Merry Christmas
Mfr # C-16-CIR-WS-Merry Christmas 2
Zoro # G309701629
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- Width 0.04 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Merry Christmas 2
- Zoro # G309701629
- UPC # 705675617514
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Height | 16 in |
Length | 16 in |
Details
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carb Carburetor Tecumseh H25 H30 H35 Engines 632284 631921 (520-918)
- SPALDING Backboard, Temp Glass, 72 x 42 in. (411007)
- A & I PRODUCTS Hitch Pin, Machined, 5/8" x 6 1/4 9" x4" x1" (A-HPL103)
- BRIGGS & STRATTON SWITCH-KEY (690646)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Auburn 7ft Yard Inflatable Mascot (110-100-M)
- GO-GO 20 in. LED Lighted Firework Silver Branch Hanging Decor - Green (GO1770941)
- UNION PRODUCTS SANTA BLOW MOLD 43"" (75180)
- LOGO BRANDS St Louis Cardinals Inflatable Mascot (527-100-M)
- MAGIC SEASONS Shawshank LEDz 15 in. Spooky Solar Stake Lights Halloween Decor (768035)
- Signmission Outdoor Holiday Décor