Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Joy
Mfr # C-16-CIR-WS-Joy
Zoro # G909701616
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Corrugated Plastic
- Thickness 0.1 in
- Length 16 in
- Sign Mounting Style Yard Stakes
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Joy
- Zoro # G909701616
- UPC # 705675617644
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Height | 16 in |
Width | 0.04 in |
Details
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Inlet Water Filter Pressure Washer Mesh Screen Garden RV Misting Hose Coupling, PK 3 (RVA1619)
- GENOVA Genova 70736 90° Double 1/4 Bend Elbow (672263)
- LOGO BRANDS Texas Round Table (218-31)
- LOGO BRANDS Virginia Tech Tilt Backsack (235-871)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- CELEBRATIONS 11205-71 Warm White LED C6 Replacement Bulbs (CE11743)
- DESIGN TOSCANO Holiday Helper Metal Angel Statue Collection: Blanche (FU78829)
- CELEBRATIONS 6 ft. Elf With Presents Inflatable (MY-20CE642)
- CELEBRATIONS LED 23.62 in. Glittery Buck and Fawn Yard Decor (20DH0918P2)
- LOGO BRANDS Houston Texans Inflatable Mascot (613-100-M)
- Signmission Outdoor Holiday Décor