Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Jesus Died For You
Mfr # C-16-CIR-WS-Jesus died for you
Zoro # G609701640
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 in
- Sign Mounting Style Yard Stakes
- Height 16 in
- Sign Material Corrugated Plastic
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Jesus died for you
- Zoro # G609701640
- UPC # 705675617668
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Height | 16 in |
Width | 0.04 in |
Details
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Bristol Two Seat Bench with Pop Up Table (ANBR02ANO)
- AMES 6CUFT Poly Wheelbarrow (RP625)
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 210C-60)
- SEYMOUR MIDWEST Square Tube Post Driver, 21/2" (85620)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- CELEBRATIONS Platinum LED Red 6 in. Lighted Ornament Hanging Decor (ORN6-RDRD)
- GEMMY YRD DCR JCK-O-LNTRN ORANGE (551210)
- LOGO BRANDS North Carolina Inflatable Mascot (185-100-M)
- CELEBRATIONS CHRISTMAS GARAGE DOOR COVER 7ft (RE2-07-16-001)
- LOGO BRANDS TCU Inflatable Mascot (215-100-M)
- Signmission Outdoor Holiday Décor